Kaia Tv Stand for TV's up 55 in. Four Shelves, Three Shelves, Black/Pine
- Mfr # RVA3989
- Zoro # G108854045
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Finish
Brown
Color
Brown
Material
Laminate
Length
15.3 in.
Width
58.6 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RVA3989
- Zoro #
- G108854045
- UPC #
- 7708686578914
- Country of Origin
- Colombia
Dimensions
- Length
- 15.3 in.
- Width
- 58.6 in.
- Height
- 22.8 in.
Details
- Finish
- Brown
- Color
- Brown
- Material
- Laminate
- Weight
- 78.7 lbs.
- Drawers
- 0
- Doors
- 2
- Features
- Accomodates Flat Panel Tvs up to 65in.
- Includes
- Hadware
- Legs
- 5
- Shelves
- 4
Description
Part of the new exclusive collection, the Kaia TV Stand is perfect for those who want a stylish and functional piece of furniture for their living room. With its ideal size 58,63 in. W X 15,35 in. D X 22,83 in. H and designed with dark weathered oak cabinets and black metal legs, it provides a modern look that is both stylish and comfortable. The open compartments 15,39 in. H X 5,7 in. H X 5,39 in. H X 25,47 in. W provide plenty of storage space, while the top ideal for the TV with the capacity up 65 in. to complete the look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.