Antifatigue Mat, 24 in L x 3 ft W, .75 in Thickness, Black

  • Mfr # FEL8707002

  • Zoro # G201833749


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
24 in
Width
3 ft
Thickness
.75 in
Application
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEL8707002
Zoro #
G201833749
UPC #
43859742042
Country of Origin
China

Dimensions

Length
24 in
Width
3 ft
Thickness
.75 in

Details

Item
Antifatigue Mat
Color
Black
Application
Floor
Mat Shape
Rectangle

Description

Stand in comfort while you work with this durable floor mat. It encourages subtle movement to prevent fatigue. Use with any sit-stand for extra support while standing. Beveled edges help avoid trip hazards. Anti-fatigue Wellness Mat is made of polyurethane for a soft, giving surface for your comfort.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.