
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FEL5729101
Zoro #
G6179586
UPC #
043859610242
Country of Origin
China
Dimensions
Height
4.25"
Width
22.5"
Thickness
5 mil
Depth
6.25"
Details
Item
Callisto 125 Laminator,12"x5mil Max
Speed
15" per min
Warm-Up Time
5 min
For Use With
3 to 5 mil Pouches
Voltage
120 V
Features
Four Temperature Settings
Weight
6 lbs
Standards
cUL Listed; UL Listed
Description
Callisto 125 Laminator,12 In.x5mil Max
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.