Shop FELLOWES
See all product information
Create Account
Crystals Presentation Covers W/round Corner, 11 1/4 X 8 3/4, Clear, 100PK
Mfr # 5293401
Zoro # G110806995
product price:Â $76.29
/pk 100, $0.76/eaKey Features
Color
Clear
Material
Polyvinyl Chloride (PVC)
For Use With
Document
Width
8.8in
Height
11.3in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5293401
- Zoro #
- G110806995
- UPC #
- 43859564965
- Country of Origin
- Viet Nam
Dimensions
- Width
- 8.8in
- Height
- 11.3in
- Depth
- 0.1in
- Sheet Size
- 8 3/4in Width x 11 1/4in Length
Details
- Item
- Binding Cover
- Color
- Clear
- Material
- Polyvinyl Chloride (PVC)
- For Use With
- Document
- Features
- Tear Resistant
- Shape
- Rectangular
Description
Crystals binding covers are completely transparent to highlight your title page. Durable plastic protects bound documents from spills and tears. Not for use with thermal-binding systems. Round Corners. Back Cover Colors: Clear; Front Cover Colors: Clear; Size: 11.25 x 8.75; Materials: PVC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.