Shop FELLOWES
See all product information
Create Account
Designer Suites DeskReady Keyboard Drawer, Black
Mfr # 8038302
Zoro # G604940310
product price:Â $409.99
/ea
Free Shipping & Returns
Key Features
Width
28.6 in
Height
3.1"
Depth
14"
Color
Black
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8038302
- Zoro #
- G604940310
- UPC #
- 43859542468
- Country of Origin
- China
Dimensions
- Width
- 28.6 in
- Height
- 3.1"
- Depth
- 14"
- Maximum Height Adjustment
- 2.81 in, 4.06 in
Details
- Item
- Keyboard/Mouse Drawer
- Color
- Black
- Material
- Steel
- Assembly
- Required
- Compatible With
- Standard and Ergonomic Keyboards
- Assembly Required
- Yes
- Tilt
- 6, 9, 2003
Description
Fellowes 8038302 designer suites deskready keyboard drawer, black features: attaches to virtually any work surface without tools or complex instructions patented clamp easily attaches unit to desktop (5/8" to 1-1/2" thick) without surface damage (33-3/4" wide space required) tray adjusts to three height positions below desktop: 2-3/16", 2-13/16", and 3-1/2" soothing memory foam wrist rest with microban antimicrobial protection helps keep product cleaner and place hands/wrists in neutral position
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.