
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9140301
Zoro #
G4498125
UPC #
043859472130
Country of Origin
Taiwan, Province of China
Dimensions
Width
22"
Depth
11.6"
Height
2.3"
Glide Track Length
10 in to 10.5 in
Height (+/- Desktop)
+0 in Above to -1.75 in, -2.13 in, -2.5 in Below
Mouse Tray Dimensions (W x D)
7.38 in x 7.63 in
Keyboard Tray Dimensions (W x D)
20.13 in x 7.75 in
Details
Item
Drawer,Keyboard,Manager,Black/Silver
Color
Black
Material
Plastic
Product Type
Keyboard Drawer
Workstation Type
Curved; Diagonal; Straight
Wrist Rest Included
Yes
Description
Fellowes® Office SuitesTM Underdesk Keyboard Drawer moves keyboard and mouse off the desktop to save workspace. Features three height adjustments to suit preferred work position. Mouse tray mounts to right or left side of keyboard tray or stows underneath when not in use. Product contains 100% recycled materials. Attractive new look and color blends with any office décor. Sturdy, impact-resistant tray fits standard keyboards. 23.5" wide space required for installation.
- Height adjustable unit moves keyboard and mouse off the desktop to save workspace.
- Features three height adjustments to suit preferred work position.
- Mouse tray mounts to right or left side of keyboard tray or stows underneath.
- Cable management for keyboard and mouse.
- 23.5" wide space required for installation.
- Workstation Type—Diagonal, curved or straight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.