EasyPress Half Strip Stapler - Staples Upto 40 Sheet - Holds Upto 105 Staple - Half Strip - Staple
- Mfr # 5014401
- Zoro # G723364851
product price:Â
$
34.25
/ea
Key Features
Sheet Capacity
40
Staple Size
1/4 in
Series
LX
Color
White
For Use With
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5014401
- Zoro #
- G723364851
- UPC #
- 43859786732
- Country of Origin
- China
Dimensions
- Staple Size
- 1/4 in
Details
- Sheet Capacity
- 40
- Item
- Stapler
- Series
- LX
- Color
- White
- For Use With
- Paper
- Features
- Low Staple Indicator, Durable, Jam-free, Antimicrobial, Ergonomic Design
- Staple Type
- Half Strip
- Staple Capacity
- 105
Description
EasyPress Half Strip Stapler - Staples Upto 40 Sheet - Holds Upto 105 Staple - Half Strip - Staple Size: 0.25in - White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.