Shop FELLOWES
See all product information
Create Account
EasyPress Half Strip Stapler - Staples Upto 40 Sheet - Holds Upto 105 Staple - Half Strip - Staple
- Mfr # 5014401
- Zoro # G423365127
product price:Â
$
34.25
/ea
Key Features
Staple Capacity
105
Staple Size
1/4 in
Features
Jam-free, Antimicrobial, Low Staple Indicator, Ergonomic Design, Durable
Staple Type
Half Strip
For Use With
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5014401
- Zoro #
- G423365127
- UPC #
- 43859786749
- Country of Origin
- China
- Staple Capacity
- 105
- Features
- Jam-free, Antimicrobial, Low Staple Indicator, Ergonomic Design, Durable
- Staple Type
- Half Strip
- For Use With
- Paper
- Color
- Black
- Sheet Capacity
- 40
- Item
- Stapler
Dimensions
- Staple Size
- 1/4 in
Description
EasyPress Half Strip Stapler - Staples Upto 40 Sheet - Holds Upto 105 Staple - Half Strip - Staple Size: 0.25in - Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.