FEL52113 Linen Presentation Covers;11.25 in. x 8.75 in.;200-PK;Navy
- Mfr # 52113
- Zoro # G803961130
product price:Â
$
94.19
/ea
Key Features
Material
Linen
Features
Unpunched
For Use With
Presentation
Height
11.3"
Depth
0.1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52113
- Zoro #
- G803961130
- UPC #
- -
- Country of Origin
- China
- Item
- Binding Cover
- Color
- Navy
- Material
- Linen
- Features
- Unpunched
- For Use With
- Presentation
- Sheet Standard
- Letter
Dimensions
- Height
- 11.3"
- Depth
- 0.1"
- Width
- 8.8"
- Sheet Size
- 8 1/2" Width x 11" Length
Description
Textured presentation covers give a professional look and feel to any document. Premium, heavyweight covers feature a classic linen texture. Unpunched covers easily adapt to almost any binding system, except thermal binding systems. 60 lb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.