Shop FELLOWES

52115 Linen Texture Binding System Covers 8 3/4 x 11 1/4 Black 200 per Pack

  • Mfr # 52115
  • Zoro # G203961136

product price: 
$
94.19
/ea

Key Features

Material
Linen
For Use With
Presentation
Depth
0.1"
Features
Unpunched
Width
8.8"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
52115
Zoro #
G203961136
UPC #
77511521157
Country of Origin
China
Item
Binding Cover
Color
Black
Material
Linen
For Use With
Presentation
Features
Unpunched

Dimensions

Depth
0.1"
Width
8.8"
Height
11.3"
Sheet Size
8 3/4" Width x 11 1/4" Length

Description

Texture Expressions Binding Covers give a professional look and feel to any document. Available in premium linen and classic grain material. Not for use with thermal binding systems.
  • Global Product Type: Binding Systems Covers.
  • Back Cover Color(s): Black.
  • Front Cover Color(s): Black.
  • Size: 11-1/4 x 8 3/4.
  • Material: 70 lb. Paper Stock.
  • Window(s): No.
  • Punched/Unpunched: Unpunched.
  • Corners: Rounded Corners.
  • Texture/Design: Linen Texture.
  • Binding System(s) Compatibility: Comb Wire.
  • Grade: Premium.
  • Quantity: 200 per pack.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.