
Fellowes 4676001 Powershred Cross-Cut Shredder with 16 Sheet Capacity; 76 Count (Discontinued)
- Mfr # 4676001
- Zoro # G003781262
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4676001
Zoro #
G003781262
UPC #
50043859660228
Country of Origin
China
Description
Features
- Jam Buster powers through tough jams
- SilentShred performance shreds without noisy disruptions
- Shreds up to 16 sheets per pass into 5/32 x 1-1/2 cross-cut particles
- Also safely shreds staples, paper clips, plastic credit cards, CDs/DVDs and junk mail
- Shreds for up to 20 minutes before a 40-minute cool-down period is needed
- 76 Count
- Sheet Capacity: 16
- Speed (FPM): 14
- Run Time: 20 on and 40 off
- Bin Capacity: 6.5 gal
- Cut Type: Cross-Cut
- Weight: 64 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.