This item is Discontinued.

Fellowes Fellowes 7502301 Partition Additions Waterfall File Sorter  12w x 19-3/4h  CLR/Graphite 7502301

Fellowes 7502301 Partition Additions Waterfall File Sorter 12w x 19-3/4h CLR/Graphite (Discontinued)

  • Mfr # 7502301
  • Zoro # G604063057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7502301
Zoro #
G604063057
UPC #
-
Country of Origin
China

Description

Ideal for organizing your most important projects. Five transparent sleeves keep files visually accessible. Sleeves open at top and one side for ease of use. Patented pin system securely mounts sorter to cubicle wall. Five compartments. Top and side-opening sleeves.
  • Color: Clear Dark Graphite.
  • Panel Accessory Type: File Sorter.
  • Width: 12".
  • Depth: 1/4".
  • Mounting: Cubicle Wall.
  • Number of Compartments: 5.
  • Panel Accessory: Type File Sorter.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.