This item is Discontinued.

Fellowes Fellowes Corrugated CD/Disk Storage, 96503, 125 5-1/4"Disks/35 CDs, 6-3/4" X 15" X 6-1/4" 96503

Fellowes Corrugated CD/Disk Storage, 96503, 125 5-1/4"Disks/35 CDs, 6-3/4" X 15" X 6-1/4" (Discontinued)

  • Mfr # 96503
  • Zoro # G705301409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96503
Zoro #
G705301409
UPC #
77511965036
Country of Origin
United States

Dimensions

Height
6.3"
Width
6.8"
Depth
15"
Compartment Width
5.60"
Compartment Depth
13.50"
Compartment Height
6"

Details

Item
Storage Case
Color
Black, White
Features
Corrugated, Recycled
Case Style
Box
Application/Usage
CD/DVD, Disc/Diskette Storage

Description

Fellowes corrugated cd/disk storage, 96503, 125 5-1/4"disks/35 cds, 6-3/4" x 15" x 6-1/4" store active and semi-active media on your desktop or shelf, quick and easy to assemble, no tools required. Cost-effective for high-volume disk/cd users, plastic strap handle allows easy retrieval from shelf, includes dividers and labels for organizing your collection this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.