This item is Discontinued.

Fellowes Fellowes® Plastic Comb Bindings, 2" Diameter, 500 Sheet Capacity, Black, 10 Combs/Pack 5236903

Fellowes® Plastic Comb Bindings, 2" Diameter, 500 Sheet Capacity, Black, 10 Combs/Pack (Discontinued)

  • Mfr # 5236903
  • Zoro # G504988252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5236903
Zoro #
G504988252
UPC #
77511523854
Country of Origin
China

Dimensions

Width
11"
Height
2"
Depth
2"
Media Size Capacity
2"

Details

Type
Sheet
Item
Binding Comb
Color
Black
Material
Plastic
For Use With
Document
Supported Binder Type
Ring Binder
Shape
Oval
Media Capacity
500
Number of Rings
19

Description

get a professional edge plastic comb binding creates easy-to-handle documents with a high-quality, custom look. For use with fellowes or any standard 19-ring comb-binding system. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.