BRIGHT SCREEN PRIVACY FILTER FOR APPLE MACBOOK AIR 13 2018-20, 16:10, BPNAP00
- Mfr # BPNAP001
- Zoro # G014873307
product price:Â
$
58.65
/ea
Key Features
Width
11-3/4 in
Color
Black
Includes
Bright Screen Privacy Filter for Apple MacBook Air 13 2018-20, 16:10, BPNAP001 COMPLY Adhesive Strips
Touch Compatibility
Yes
Compatibility
Apple MacBook Air 13 2018-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPNAP001
- Zoro #
- G014873307
- UPC #
- 638060338551
- Country of Origin
- United States
Dimensions
- Width
- 11-3/4 in
- Display Size Supported
- 13.3 in
- Viewing Area Dimension
- 11.75 in x 7.64 in
- Height
- 7.64 in
Details
- Color
- Black
- Includes
- Bright Screen Privacy Filter for Apple MacBook Air 13 2018-20, 16:10, BPNAP001 COMPLY Adhesive Strips
- Touch Compatibility
- Yes
- Compatibility
- Apple MacBook Air 13 2018-20
- Screen Attachment
- Flip, Adhesive Strip
- Display Type Supported
- LCD
- Orientation
- Landscape
- Anti-glare
- Yes
- Widescreen
- Yes
- Device Supported
- 2 in 1 Notebook
- Aspect Ratio
- 16:10
- Blue Light Reduction
- Yes
- Durability
- Fingerprint Resistant, Scratch Resistant
- Item
- Privacy Screen Filter
- Product Type
- Privacy Screen Filter
- Compatible Devices
- 2 in 1 Notebook
- Features
- Privacy, Reversible Matte-to-Matte
- Film Classification
- Bright Screen
- Reversible
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.