Futura Binding System Covers, Round Corners, 11 1/4 x 8 3/4, Black, 25/Pack
- Mfr # 5224701
- Zoro # G004925603
product price:Â
$
95.89
/ea
Key Features
Material
Polypropylene
For Use With
Binding
Features
Rounded Corner, Heavyweight
Depth
0.1"
Height
11.3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5224701
- Zoro #
- G004925603
- UPC #
- 43859537914
- Country of Origin
- China
Dimensions
- Size
- 8 3/4" Width x 11 1/4" Length
- Depth
- 0.1"
- Height
- 11.3"
- Width
- 8.8"
Details
- Item
- Binding Cover
- Color
- Black
- Material
- Polypropylene
- For Use With
- Binding
- Features
- Rounded Corner, Heavyweight
Description
give your documents an elegant presentation advantage. Durable to withstand heavy handling. Works with any binding system (except thermal). larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.