Fellowes
Gel Wrist Support w/Attached Mouse Pad, Black
- Zoro #: G001860099
- Mfr #: 9182301
Hover or click to zoom Tap to zoom
Key Features
- Color: Black
- Pad Type: Mouse Pad with Wrist Rest
- Material: Polyurethane
- Width: 8.25"
- Height: 0.87"
- Depth: 9.87"
- Weight: 0.71 lbs
$26.43
9% off
$24.04
Subtotal: $24.04
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Fellowes #9182301 Specifications
- Zoro #: G001860099
- Mfr #: 9182301
- UPC #: 43859536467
- Color: Black
- Pad Type: Mouse Pad with Wrist Rest
- Material: Polyurethane
- Width: 8.25"
- Height: 0.87"
- Depth: 9.87"
- Weight: 0.71 lbs
- Country of Origin (subject to change): China
Description
Patented Health-V Channel relieves wrist pressure to help prevent carpal tunnel syndrome. Self-adjusting pad helps place small or large hands in a neutral posture. Improved Microban® antimicrobial protection helps keep product cleaner.
Reviews of Fellowes #9182301
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FELLOWES Mousepad w/Wrist Support, Black 9252001
- FELLOWES Ultra Thin Mouse Pad, Microban, Grey 5908201
- FELLOWES Mouse Pad, Nonskid Base, 7.5x9", Puppy FEL5913901
- FELLOWES Mouse Pad, Nonskid Base, 7.5x9", Leaves FEL5903801
- FELLOWES Wrist Rest, 18-1/4x2 9/16x1-1/8, Gray FEL9314601
- FELLOWES Gel Wrist Rest Crystals, Blue, Blue FEL91137
- FELLOWES Fellowes® Memory Foam Mouse Pad/Wrist Rest, Black 9176501
- CENTON ELECTRONICS West Virginia University (Tokyodachi) Mousepad, Mascot V4 OCT-UWV2-MH28D
- CENTON ELECTRONICS Liberty University (Tokyodachi) Mousepad, Mascot V2 OCT-LU-MH28B
- INNOVERA Latex-Free Keyboard Wrist Rest, Black IVR52458
- RAIKA Mouse Pad Brown RM 198 BROWN
- Fellowes Mouse Pads & Wrist Rests