Fellowes
Gel Wrist Support w/Attached Mouse Pad, Blue
Mfr # 9182201
Zoro # G001860433
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Nonskid
- Material Polyurethane
- Height 0.87"
- Width 8.25"
- Depth 9.87"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEUS BATTERY PRODUCTS 7Ah 12V F1 Sealed Lead Acid Battery (PC7-12F1)
- MONOPRICE HDMI Cable, High Speed, Black, 10ft., 28AWG (3993)
- EVEREADY ENER 6PK 2032 Batteries (2032BP-6)
- VIDEO MOUNT PRODUCTS Mount, Flush, 125 lb. Load Cap., Black (LCD1B)
- FELLOWES Mousepad w/Wrist Support, Sandy Beach (9179301)
- FELLOWES Mousepad w/Wrist Support, Black (9252001)
- FELLOWES Mousepad w/Microban Wrist Support, Black (9181201)
- FELLOWES Mouse Pad, Black (58024)
- FELLOWES Mousepad w/Wrist Support, Blue (91141)
- FELLOWES Mouse Pad, Nonskid Base, 7.5x9", Puppy (FEL5913901)
- FELLOWES Wrist Rest, Black (9178201)
- Fellowes Mouse Pads & Wrist Rests