Shop All Mouse Pads & Wrist Rests
Fellowes
Keyboard Wrist Rest, Graphite, 18-1/8x3"
Mfr # FEL5252101
Zoro # G6179279
original price:
$24.29
5% off
new price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Graphite
- Pad Type Nonskid
- Material Plush Fabric
- Features Ergonomic
- Height 1"
Product Information
- Brand Fellowes
- MFR # FEL5252101
- Zoro # G6179279
- UPC # 043859638833
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Height | 1" |
Width | 18.12" |
Depth | 3.18" |
Details
Description
Keyboard Wrist Rest,Graphite,18-1/8x3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Cr1220, 2PK (CR1220 PANASONIC)
- MONOPRICE USB 2.0 Cable, 15 ft.L, Black (5445)
- ZEUS BATTERY PRODUCTS 12Ah 6V F1 Sealed Lead Acid Battery (PC12-6F1)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Jump N Carry JNC105, JNC110, JNC1224 (ML22-12GEL331)
- FELLOWES Wrist Rest, Graphite (91737)
- FELLOWES Mouse Pad, Nonskid Base, 7.5x9", Puppy (FEL5913901)
- FELLOWES Mouse Pad with Microban, Grey (5934001)
- FELLOWES Mousepad w/Wrist Support, Graphite (9252201)
- FELLOWES Mouse Pad, w/wrist Rest, Nonskid, 7x9, Black (9176501)
- FELLOWES Mousepad w/Wrist Support, Sandy Beach (9179301)
- 3M Mouse Pad, Gray, Foam, 8" L, 9" W (MP114-BSD1)
- Fellowes Mouse Pads & Wrist Rests