Shop FELLOWES
See all product information
Create Account
Helios Thermal Binding Machine, 600 Sheets, 21-4/5 x 11-3/4 x 9, Gray
- Mfr # 5219501
- Zoro # G905260759
product price:Â
$
797.99
/ea
Free Shipping & Returns
Key Features
Binding
Thermal Binding
Bind Capacity
600
Color
Platinum, Graphite
Depth
9.4"
Height
3.9"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5219501
- Zoro #
- G905260759
- UPC #
- 43859566464
- Country of Origin
- China
Dimensions
- Depth
- 9.4"
- Height
- 3.9"
- Width
- 20.9"
Details
- Item
- Electric Binding Machine
- Binding
- Thermal Binding
- Bind Capacity
- 600
- Color
- Platinum, Graphite
- Features
- Auto Shutoff, Sleep Mode, Recycled
Description
ideal for medium duty home, office or desktop use. Rapid 30-60 second binding cycle with one-minute heat up. Heatguard technology reduces surface heat so binder is always safe to touch. Includes manual document measure for ease of use. Visually indicates when machine is ready and beeps when binding is done. Auto shut-off safety feature prevents overheating. Folds flat for storage. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.