Shop PENDAFLEX
See all product information
Create Account
Expandable File Jacket, Manila, PK50
- Mfr # PFX22200
- Zoro # G5543151
product price:Â
$
42.39
/pk of 50, $0.85/ea
Key Features
Width
11.63"
Expanded Width
2 in
Color
Manila
Material
Manila
Size
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFX22200
- Zoro #
- G5543151
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 11.63"
- Expanded Width
- 2 in
- Size
- Letter
- Sheet Size
- 8 1/2" Width x 11" Length
- Height
- 9.5"
- File Size
- Letter
- Thickness
- 11 pt.
- Expanded Depth
- 2 in
- Overall Height
- 9 1/2 in
- Overall Width
- 11 5/8 in
Description
File Jacket, Expanded Width 2 in, Material Manila, Color Manila, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.