Zoro Homepage

HOLDS 32INCH MONITORS UP TO 17.6 LBS.

  • Mfr # 8049601

  • Zoro # G815190344


product price: $57.39
/ea

Key Features

Color
Black
Height
19.5"
Width
12"
Weight Capacity
17.60 lb
Mounting
Freestanding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8049601
Zoro #
G815190344
UPC #
43859748686
Country of Origin
China

Dimensions

Height
19.5"
Width
12"
Maximum Screen Size Supported
32"
Max. Screen Size Supported
32 in
Length
11 in

Details

Color
Black
Weight Capacity
17.60 lb
Mounting
Freestanding
Maximum Load Capacity
17.60 lb
Assembly Required
Yes
Item
Monitor Stand
Features
Weighted Base, Anti-tip Feet, Cord Management
Recycled
No
Assembly
Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.