
ImageLast Laminating Pouch w/UV Protection, 5 mil, 9x11.5, Clear, PK50 (Discontinued)
- Mfr # 5204002
- Zoro # G101859672
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5204002
Zoro #
G101859672
UPC #
43859562190
Country of Origin
Viet Nam
Dimensions
Roll Size
9 in x 11.5 in
Length
11.5"
Width
9"
Thickness
5 mil
Size
9 x 11.5
Details
Item
Laminator Supplies
Type
Document
Finish
UV Protection
For Use With
Thermal Lamination
Weight
2.4 lbs
Application
Document
Color
Clear
Supply Format
Pouch
Description
Premium ImageLast Laminating Pouches are designed with high-quality photo safe materials providing excellent clarity and durability. Featuring built in UV protection to prevent fading and unique directional arrows for accurate pouch insertion and Jam Free performance when used with a Fellowes laminator. Compatible with all thermal laminator brands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.