Shop FELLOWES
See all product information
Create Account
Laminating Machine, 21 1/4in W, 5.06in H
- Mfr # VENUS 2 125
- Zoro # G000443422
product price:Â
$
406.99
/ea
Free Shipping & Returns
Key Features
Lamination
Hot/Cold
Speed
53 in/min
Max. Document Width
12 1/2 in
Warm-Up Time
1 min
Temp.
Cold Lamination
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VENUS 2 125
- Zoro #
- G000443422
- UPC #
- 043859641291
- Country of Origin
- China
- Item
- Laminating Machine
- Lamination
- Hot/Cold
- Speed
- 53 in/min
- Warm-Up Time
- 1 min
- Temp.
- Cold Lamination
- Includes
- Adjustable Temperature, Automatic Shut Off
- Voltage
- 110 V
- For Use With
- Business Cards, Calenders, Certificates, Crafts, ID, Luggage Tags, Menus, Photos, Recipe Cards, School Projects, Signs
- Product Type
- Laminating Machine
- Lamination System
- Cold/Hot
- Number of Laminating Rollers
- 6
- Power Source
- Electric
- Power Source - TS Only
- Electric
- Power Source - old
- Electric
Dimensions
- Max. Document Width
- 12 1/2 in
- Width
- 21 1/4 in
- Thickness
- Up to 10 mil
- Height
- 5 in
- Length
- 8 1/4 in
- Overall Width
- 21 1/4 in
- Overall Height
- 5 in
- Laminating Width - Maximum
- 12 1/2 in
- Film Thickness - Maximum
- 10 mil
- Overall Depth
- 8.18 in
Description
Laminating Machine, Hot/Cold, Length 8 1/4 in, Width 21 1/4 in, Height 5 in, Temp. Cold Lamination, Speed 53 in/min, Max. Document Width 12 1/2 in, Thickness Up to 10 mil, Warm-Up Time 1 min, Voltage 110 V, For Use With Business Cards, Calenders, Certificates, Crafts, ID, Luggage Tags, Menus, Photos, Recipe Cards, School Projects, Signs, Includes Adjustable Temperature, Automatic Shut Off
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.