ExcelLam-1670 Swing 66" Roll Laminator
- Mfr # 1670SW
- Zoro # G614851156
Key Features
Specifications
Product Information
- MFR #
- 1670SW
- Zoro #
- G614851156
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Length
- 27 in
- Width
- 81 in
- Thickness
- 1.5 mil to 10 mil
- Depth
- 51 in
Details
- For Use With
- RLP-40-17-500-3-G; RLP-40-03-250-3-G; RLP-40-05-200-3-G; RLP-12-03-250-3-G; RLP-18-03-250-3-G; RLP-25-03-250-3-G; RLP-27-03-250-3-G
- Voltage
- 220 Volt/60 Htz
- Includes
- 1/2" Mounting Capacity
- Roller Gap Adjustment
- 7 Positions
- Application
- Laminating Machine
- Features
- Safety Shield, Auto Shutoff
- Heater Type
- Quartz
- Display Type
- Digital
- Color
- Silver
- Speed Control
- Variable
- Material
- Plastic, Metal
- Temperature Control
- Variable
- Heating Method
- Heated Rollers
- Warm Up Time
- 15 Minutes
Description
The GMP Excelam 1670Swing wide format roll laminator is designed to offer a user-friendly, high quality, cost effective laminating solution for both beginners and experts. The GMP Excelam 1670Swing is a 66" roll laminator that incorporates top and bottom heated rollers with independent heat controls allowing for single sided laminating, encapsulating and cold laminating. It features a roller gap control that accommodates mounting up to 1/2" in thickness, a user-friendly keypad that allows the operator to easily adjust speed and temperature, an auto shutoff and standby functions for energy efficiency, a swing film shaft for easy loading, programmable settings for repeat jobs and more. These features, along with its comprehensive system, ensures a professional finishing job, thermal or cold, every time making it ideal for schools, offices, copy and print shops.
- • Auto Shutoff
- • Reverse Functionaility
- • Safety Switches on Feed Table & Safety Shield
- • 3" Diameter Silicone Heated Rollers
- • Dual Temperature Control
- • Horizontal End Trimmer
- • Cooling Fans
- • Aluminum Feed Tray
- • Swing Out Boom for Easy Film Loading
- • Job Position (Memory) up to 9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.