Shop FELLOWES
See all product information
Create Account
Saturn3i 95 Laminator, 9-1/2" x 5 Mil Maximum Document Thickness
- Mfr # 5735801
- Zoro # G105301436
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Height
4.1"
Features
Auto Shutoff, Energy Saver, Release Lever
Color
Silver, Black
Depth
5.5"
Thickness
3 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5735801
- Zoro #
- G105301436
- UPC #
- 43859679966
- Country of Origin
- China
Dimensions
- Height
- 4.1"
- Depth
- 5.5"
- Thickness
- 3 mil
- Width
- 17.2"
- Maximum Lamination Thickness
- 5 mil
- Maximum Lamination Width
- 9.50"
Details
- Item
- Hot/Cool Laminator
- Features
- Auto Shutoff, Energy Saver, Release Lever
- Color
- Silver, Black
- Application/Usage
- Document, Pouch
- Laminator Type
- Pouch
- Processing Method
- Hot/Cold
- Maximum Warm-up Time
- 1 Minute
- Certifications & Standards
- UL Listed Certification
Description
designed for small office applications. Warms up in one minute with instaheat technology. Accommodates 9-1/2" wide documents and smaller. Hot lamination for 3-mil or 5-mil pouches and cold setting for laminating self-adhesive pouches. Release lever disengages pouch for re-centering or removal. Auto shut off save energy and prevents overheating. Includes laminating starter kit. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.