Laminating Pouch, Menu, 3 mil, PK25
Mfr # 52011
Zoro # G4535596
product price: $28.79
/pk 25, $1.15/eaKey Features
Type
Menu
Length
18 in
Width
12 in
Thickness
3 mil
Finish
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52011
Zoro #
G4535596
UPC #
077511520112
Country of Origin
Viet Nam
Dimensions
Length
18 in
Width
12 in
Thickness
3 mil
Overall Width
11 1/2 in
Overall Length
17 1/2 in
Details
Item
Laminating Pouch
Type
Menu
Finish
Clear
For Use With
Mfr Model No 5215801, 5215901, 5724501, 5727701, 5218601, 5727001, 5726301, and 5709501
Melting Temperature Range
250 Degrees F
Includes
(25) Pouches
Product Type
Laminating Pouch
Compatible Manufacturer Part Number
5215801, 5215901, 5218601, 5709501, 5724501, 5726301, 5727001, 5727701
Lamination Type
Hot
Melting Temperature - Maximum
250 Degrees F
Description
Laminating Pouch, Menu, Length 18 in, Width 12 in, Clear Finish, Thickness 3 mil, Melting Temperature Range 250 Degrees F, For Use With Mfr Model No 5215801, 5215901, 5724501, 5727701, 5218601, 5727001, 5726301, and 5709501, Includes (25) Pouches, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.