Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Fellowes Laminating Pouches, 2-5/8x3-7/8, Ld, PK100 52050

Laminating Pouches, 2-5/8x3-7/8, Ld, PK100 (Discontinued)

  • Mfr # 52050
  • Zoro # G6179936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52050
Zoro #
G6179936
UPC #
077511520501
Country of Origin
China

Dimensions

Roll Size
3.88 in x 2.63 in
Length
2.63"
Width
3.88"
Thickness
7 mil
Size
3.88 x 2.63

Details

Item
Laminating Pouches,2-5/8x3-7/8,Ld,PK100
Type
ID Badge
For Use With
Thermal Lamination
Finish
Gloss
Weight
0.668 lbs
Application
ID Badge
Color
Clear
Supply Format
Pouch

Description

Preserve, protect and enhance important documents. Premium materials for clear, durable, outstanding results. Just position your document in the appropriate size pouch and insert into the laminator (sold separately). Compatible with all thermal laminator brands. Use in the office, home office, school, or anywhere you would like to keep important papers preserved for years to come.


  • Preserve, protect and enhance important documents.
  • Premium materials ensure clear, durable results.
  • Easy to use-place document in pouch and insert into laminator.
  • Compatible with all laminator brands.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.