Shop FELLOWES
See all product information
Create Account
LAMINATING POUCHES, 5 MIL, 3.88in X 2.63in, GLOSS CLEAR, 25PK
Mfr # 52033
Zoro # G610778631
product price:Â $19.29
/pk 25, $0.77/eaKey Features
For Use With
ID Badge, Compatible with all laminator brands
Finish
Glossy
Features
Durable
Color
Clear
Laminating Sheet Thickness
5 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52033
- Zoro #
- G610778631
- UPC #
- 77511520334
- Country of Origin
- Viet Nam
Dimensions
- Laminating Sheet Thickness
- 5 mil
- Laminating Sheet Height
- 2.63in
- Laminating Sheet Width
- 3.88in
Details
- Item
- Laminating Pouch
- For Use With
- ID Badge, Compatible with all laminator brands
- Finish
- Glossy
- Features
- Durable
- Color
- Clear
Description
Preserve, protect and enhance important documents. Available in a variety of pouch sizes for clear, durable, outstanding results. Just position your document in the appropriate size pouch and insert into the laminator sold separately. Compatible with all thermal laminator brands. Laminator Supply Type: Thermal Lamination; Supply Format: Pouch; Suggested Applications: ID Badge; For Use With: Hot Laminators.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.