Letter-Size Thermal Laminating Pouches, Sheet Size Supported: Letter 8.50in W x 11in L, 10PK
- Mfr # 5744501
- Zoro # G023365558
product price:Â
$
23.59
/pk of 10, $2.36/ea
Key Features
Finish
Glossy
Sheet Size
8-1/2 in x 11 in
Thickness
5 mil
Height (In.)
11-1/2 in
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5744501
- Zoro #
- G023365558
- UPC #
- 43859736584
- Country of Origin
- China
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
- Thickness
- 5 mil
- Height (In.)
- 11-1/2 in
- Width
- 9 in
Details
- Finish
- Glossy
- Color
- Clear
- Features
- Durable, Photo-safe
- Item
- Product Type
Description
Letter-Size Thermal Laminating Pouches - Sheet Size Supported: Letter 8.50in Width x 11in Length - Laminating Pouch/Sheet Size: 9in Width x 5 mil Thickness - Glossy - for Document - Photo-safe, Durable - Clear, 1PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.