
Laminating Pouches, 5 mil, 9 x 11.5, Gloss Clear, PK200 (Discontinued)
- Mfr # 5743601
- Zoro # G601859943
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5743601
Zoro #
G601859943
UPC #
43859727605
Country of Origin
China
Dimensions
Roll Size
9 in x 11.5 in
Length
11.5"
Width
9"
Thickness
5 mil
Size
9 x 11.5
Maximum Document Size
8.5 in x 11 in
Details
Item
Laminator Supplies
Type
Document
Finish
Gloss
For Use With
Thermal Lamination
Application
Document
Color
Clear
Weight
8.75 lbs
Supply Format
Pouch
Description
Preserve, protect and enhance important documents. Premium materials for clear, durable, outstanding results. Just position your document in the appropriate size pouch and insert into the laminator (sold separately). Compatible with all thermal laminator brands. Use in the office, home office, school, or anywhere you would like to keep important papers preserved for years to come.
- Preserve, protect and enhance important documents.
- Premium materials ensure clear, durable results.
- Easy to use-place document in pouch and insert into laminator.
- Compatible with all laminator brands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.