Zoro Homepage

Latch Lid Storage Bin, 22.38in x 14.19in x 10.63in, Clear/Blue

  • Mfr # 86101

  • Zoro # G910805266


product price: $60.65
/ea

Key Features

Color
Clear/Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86101
Zoro #
G910805266
UPC #
-
Country of Origin
United States

Details

Color
Clear/Blue
Item
Storage Bin

Description

The Bankers Box plastic storage container with lid provides organized and secure storage and transport of 20in of letter files. Durable plastic storage bin construction with reinforced corners for added strength. Modular design offers easy stackability while built-in hanging rails keep legal-size files organized and accessible. Features comfortable handles for easy lifting and locking lid for secure transport. Number of Compartments: 1; Material Family: Plastic; Materials: Plastic; Width: 22.38in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.