Shop All TV Mounts & Stands
Fellowes
Lotus Dual Monitor Arm Kit, For 26" Monitors, Silver, Supports 13 lb
Mfr # 8042901
Zoro # G9531809
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Height 16.5"
- Width 28.5"
- Load Capacity 13 lb
- Material Metal
Product Information
- Brand Fellowes
- MFR # 8042901
- Zoro # G9531809
- UPC # 43859723805
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 16.5" |
Width | 28.5" |
Depth | 12.5" |
Details
Description
Raises monitors to an optimal viewing height to prevent neck strain and free up valuable workspace. Easy to mount using the built-in grommet hole, enabling quick set-up. Height adjusts up to 16” above the top surface of a Lotus or Lotus DX Sit-Stand Workstation. Meets VESA mounting standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5 CORE 5 Core Portable Megaphone Speaker Rechargeable 50W Bullhorn w Siren Volume Adjustable 1200 Ft Range (66SF)
- SAMSUNG SSD Samsung Pm9A3 Mzql21T9Hcjr - Ssd - 1.92 Tb - U.2 Pcie 4.0 X4 Nvme (MZQL21T9HC)
- MIGHTY MAX BATTERY 12V 12AH Compatible Battery for 6-DZM-12 APC Scooter Medical - 2 Pack (ML12-12F2MP23141)
- MIGHTY MAX BATTERY YTX14-BS GEL 12V 12AH Battery for HONDA GL1500 Valkyrie 97-03 (YTX14-BSGEL26)
- EMERALD Full Motion TV Wall Mount for 13'' - 47'' TVs (SM-720-8004)
- MOUNT-IT Anti-Theft TV Wall Mount 32-65" TVs (MI-2244T)
- UBIQUITI NETWORKS COMMERCIAL Quick Mount Tool Less (Quick-Mount)
- STANLEY Tilt TV Wall Mount, 37" to 70" Screen, 90 lb. Capacity (TLR-ES2215T)
- MOUNT-IT Car Tablet Cup Holder for 11" Tablets (MI-7321)
- MOUNT-IT Dual Monitor Desk Mount 13-27" Screens (MI-43111S)
- PEERLESS Articulating Mount, For Displays, 125 lb. (PF632)
- Fellowes TV Mounts & Stands