Zoro Homepage

Magazine File, Assorted, 4.3in W, 12.9in H, 11.4in D

  • Mfr # 3381901

  • Zoro # G310807044


product price: $20.75
/pk 6, $3.46/ea

Key Features

Color
Assorted
Width
4.3in
Height
12.9in
Depth
11.4in
Internal Width
4in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3381901
Zoro #
G310807044
UPC #
043859611386
Country of Origin
United States

Dimensions

Width
4.3in
Height
12.9in
Depth
11.4in
Internal Width
4in
Internal Height
12.75in
Internal Depth
11in

Details

Item
Magazine File
Color
Assorted

Description

Bankers Box Extra Wide Magazine File for the storage and organizing of oversized materials. Holds magazines, catalogs, file folders, project binders, important papers and documents, art projects and text books. Perfect for shared classroom storage or teacher desktop storage. Sturdy multi-layer construction plus easy assembly. Comes in an array of vibrant colors. Use with Bankers Box other colorful classroom organization products. Magazine Files Type: Desktop; Materials: Corrugated Cardboard; Width: 4.25in; Depth: 11.38in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.