Memory Foam Mouse Pad/Wrist Rest, Black
- Mfr # 9176501
- Zoro # G005130501
product price:Â
$
41.15
/ea
Key Features
Color
Black
Material
Memory Foam
Features
Pressure Reliever, Wrist Rest, Durable, Comfortable, Non-skid Base, Soft, Ergonomic
Height
1"
Depth
9.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9176501
- Zoro #
- G005130501
- UPC #
- 43859503353
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 1"
- Depth
- 9.25"
- Width
- 7.94"
Details
- Item
- Mouse Pad
- Color
- Black
- Material
- Memory Foam
- Features
- Pressure Reliever, Wrist Rest, Durable, Comfortable, Non-skid Base, Soft, Ergonomic
- Durability
- Tear Resistant, Wear Resistant, Skid Proof
- Surface Material
- Jersey
Description
Fellowes 9176501 memory foam mouse pad/wrist rest, black features: responds to your body's weight and warmth, yet never loses its shape soft memory foam conforms to your wrist for exceptional comfort durable jersey covering withstands daily wear and tear non-skid backing holds pad firmly in place size: 7.94"w x 9.25"d x 1"h
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.