- Home
- /
- Electronics
- /
- Computer Accessories
- /
- Mouse Pads & Wrist Rests
- /
- Memory Foam Palm Support, 13x3, Black
Fellowes
Memory Foam Palm Support, 13x3, Black
- Zoro #: G6286099
- Mfr #: FEL9182801
Tap to zoom
Hover or click to zoom
$19.51
- Item: Memory Foam Palm Support,13x3,Black
- Pad Type: Keyboard Palm Support
- Color: Black
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $19.51
Fellowes #FEL9182801 Specifications
- Zoro #: G6286099
- Mfr #: FEL9182801
- Item: Memory Foam Palm Support,13x3,Black
- Pad Type: Keyboard Palm Support
- Color: Black
- Material: Fabric
- Width: 13.75"
- Height: 0.62"
- Weight: 6.24 lbs
- Depth: 3.37"
- Country of Origin (subject to change): Taiwan, Province of China
Description
Memory Foam Palm Support,13x3,Black
Reviews of Fellowes #FEL9182801
Explore more
- FELLOWES Memory Foam Wrist/Mouse Pad, Graphite 9184001
- FELLOWES Gliding Palm Support, Antimicrobial, Blk 9180701
- FELLOWES Mouse Pad, Wrist Rest, Foam, Graphite, 7x9 FEL9252201
- FELLOWES Mouse Pad, Black 58024
- FELLOWES Mouse Pad, w/wrist Rest, Nonskid, 7x9, Black 9176501
- FELLOWES Gel Mouse Pad, Wrist Rest, 7x9, Sandy Beach FEL9179301
- FELLOWES, INC. Plushtouch Keyboard Wrist Rest W/ Foamfusion-Blue 9287401
- RAIN DESIGN Rain Design 10013 mRest Wrist Rest & Mouse Pad; Silver 10013
- 3M Gel Antimicrobial Wrist Rest, Black WR309LE
- Fellowes Mouse Pads & Wrist Rests