Mfg. Co. FEL3605801 Wastebags- For Shredders C480-C420- Dispenser Box- w-Wire Ties
- Mfr # 3605801
- Zoro # G804012534
product price:Â
$
92.89
/ea
Key Features
For Use With
Fellowes 425/485 Series Shredder
Dispenser Product Grouping
Toilet Paper Dispenser
Size
38 gal
Material
Plastic
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3605801
- Zoro #
- G804012534
- UPC #
- 43859487110
- Country of Origin
- United States
- For Use With
- Fellowes 425/485 Series Shredder
- Dispenser Product Grouping
- Toilet Paper Dispenser
- Material
- Plastic
- Color
- Clear
- Features
- Durable, Disposable, Recyclable
- Item
- Toilet Paper Dispenser
- Application
- Cleaning, Document Shredding
- Recycled
- Yes
Dimensions
- Size
- 38 gal
- Depth
- 21 in
- Width
- 44 in
- Height
- 48 in
Description
Waste bags are specifically designed to neatly fit the waste receptacles and bag frames of Powershred paper shredders models C-480/C-420s. Using bags help keep work areas clean and simplify disposal of shredded material. 100 percent recyclable bags are packaged in an easy-to-use dispenser box with extra-long wire ties.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.