Mfg. FEL4653501 Shredder;200C;Autofeed;Bk
- Mfr # 4653501
- Zoro # G904157258
product price:Â
$
879.99
/ea
Free Shipping & Returns
Key Features
Depth
20"
Features
Silent Shred
Color
Black
Width
13.6"
Height
21.3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4653501
- Zoro #
- G904157258
- UPC #
- 43859676118
- Country of Origin
- China
Dimensions
- Depth
- 20"
- Width
- 13.6"
- Height
- 21.3"
- Shred Size
- 0.156" x 1.500"
- Throat Width
- 9"
Details
- Item
- Paper Shredder
- Features
- Silent Shred
- Color
- Black
- Security Level
- P-4
- Sheet Shred Capacity
- 10 Per Pass
- Shredder Type
- Non-continuous Shredder
- Assemble / Unassembled
- Unassembled
- Shred Speed
- 11 ft/min
- Noise Level Without Load
- 60 dB
- Shred Type
- Cross Cut
- Shredding Item
- Staples
- Recommended Number of Users
- 1
- Cool Down Time
- 25 Minute
- Maximum Run Time
- 12 Minute
- Wastebin Capacity
- 8.50 gal
- Certifications & Standards
- UL Listed Certification
- Motor Power
- 477.25 W
Description
The AutoMax 200C shreds up to 200 sheets automatically or up to ten sheets manually into 5/32 x 1.5 cross-cut particles (Security Level P-4). Auto Reverse stops and reverses paper if a jam occurs. SilentShred offers ultra-quiet performance for shared workspaces. The energy-saving Sleep Mode feature shuts down the shredder after two minutes of inactivity. The 200C also offers innovative touchscreen with back-lit LEDs and a convenient eight gallon pull-out bin. Shreds for up to 12 minutes before a 20-minute cooldown period is needed.
Features- Global Product Type - Shredders-Cross-Cut.
- Recommended Shredder Users 1.
- Shredder Type Cross-Cut.
- Run Time 12 min.
- Motor HP 0.64.
- Daily Usage Level Medium.
- Specialty Shredding CDs/DVDs,Credit Cards,Junk Mail,Paper Clips,Staples.
- Jam Prevention Yes.
- Manual Reverse Mode Yes.
- Separate Slots Yes.
- Item Weight - 16.000 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.