Powershred LX210 Micro Cut Shredder - Micro Cut - 16 Per Pass - for shredding Paper, Credit Card,
- Mfr # 5015201
- Zoro # G523365744
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Features
Quiet Operation, 100% Jam-Proof System, SafeSense, Auto Reverse Technology, Pull-out Bin, Electronic Auto Start/Stop, Silent Shred
Number of Users
1
Cut Style
Micro Cut
Max. Shredding Capacity
16 sheets per Pass
Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5015201
- Zoro #
- G523365744
- UPC #
- 43859748587
- Country of Origin
- China
Dimensions
- Width
- 14 in
- Length
- 11 in
- Throat Width
- 9 in
- Shred Size
- 0.156 in x 0.500 in
- Height
- 20.8 in
Details
- Item
- Paper Shredder
- Features
- Quiet Operation, 100% Jam-Proof System, SafeSense, Auto Reverse Technology, Pull-out Bin, Electronic Auto Start/Stop, Silent Shred
- Number of Users
- 1
- Cut Style
- Micro Cut
- Max. Shredding Capacity
- 16 sheets per Pass
- Wastebasket Capacity
- 6 gal
- Shreds
- Credit Card, Junk Mail, Paper Clip, Staples, Paper
- Shredding Speed
- 7 fpm
- Color
- Black
- Maximum Run Time
- 20 min
- Noise Level
- 65 dB
- Security Level
- P-4
- Standards
- UL Listed
Description
Powershred LX210 Micro Cut Shredder - Micro Cut - 16 Per Pass - for shredding Paper, Credit Card, Paper Clip, Staples, Junk Mail - 0.156in x 0.500in Shred Size - P-4 - 7 ft/min - 9in Throat - 20 Minute Run Time - 6 gal Wastebin Capacity - Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.