Shop FELLOWES
See all product information
Create Account
Mfg. FEL5736601 Laminator;Saturn3I;Bksv
- Mfr # 5736601
- Zoro # G304043687
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Silver
Features
Auto Shutoff, Energy Saver, Release Lever
Application
Document, Pouch
Includes
Laminating Starter Kit.
Standards
UL Listed Certification
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5736601
- Zoro #
- G304043687
- UPC #
- 43859680047
- Country of Origin
- China
Dimensions
- Max. Lamination Thickness
- 5 mil
- Max. Lamination Width
- 12.50 in
- Min. Lamination Thickness
- 3 mil
Details
- Color
- Black, Silver
- Features
- Auto Shutoff, Energy Saver, Release Lever
- Application
- Document, Pouch
- Includes
- Laminating Starter Kit.
- Standards
- UL Listed Certification
- Max. Warm-up Time
- 1 min
- Status Indicators
- Green Light, Audible Beep
- Item
- Hot/Cool Laminator
- Recycled
- No
- Processing Method
- Hot/Cold
- Assembly Required
- No
Description
Laminator features a rapid, one-minute warm-up with InstaHeat Technology. The 12.5 in. entry width accommodates multiple document sizes. Saturn3i 125 Laminator delivers hot lamination for 3 mil or 5 mil and cold setting for self-adhesive pouches. Green light and audible beep indicate when machine is ready to laminate. Release lever disengages pouch for re-centering or removal. Auto shutoff saves energy and prevents overheating. Laminator includes a laminating starter kit.
- Item Weight - 5.500 lbs.
- Item Color - Silver/Black.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.