Mouse Pad - Blue - 0.13" x 9" x 8" Dimension - Blue - Rubber - Scratch Resistant - 1 Pack
- Mfr # 58021
- Zoro # G414885160
product price:Â
$
8.65
/ea
Sold in multiples of 2 for
$17.30
Key Features
Color
Blue
Material
Rubber
Height
0.13"
Width
9"
Surface Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58021
- Zoro #
- G414885160
- UPC #
- 77511580215
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 0.13"
- Width
- 9"
- Depth
- 8"
Details
- Item
- Mouse Pad
- Color
- Blue
- Material
- Rubber
- Surface Material
- Polyester
- Durability
- Scratch Resistant
- Features
- Durable, Non-skid Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.