Shop URBAN FACTORY
See all product information
Create Account
Ergo Mouse - Optical - Cable - USB - 1600 dpi - Scroll Wheel
- Mfr # EMR01UF
- Zoro # G716325470
product price:Â
$
60.15
/ea
Key Features
Pointing Device Connectivity Technology
Cable
Interfaces
USB
Scroller Type
Scroll Wheel
Movement Detection
Optical
Movement Resolution (dpi)
1600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EMR01UF
- Zoro #
- G716325470
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Mouse
- Pointing Device Connectivity Technology
- Cable
- Interfaces
- USB
- Scroller Type
- Scroll Wheel
- Movement Detection
- Optical
- Movement Resolution (dpi)
- 1600
- Pointing Device Features
- Ergonomic
- System Requirements
- Operating Systems: Windows 98 SE, Windows ME, Windows 2000, Windows XP, Windows Vista, Windows 7, Linux, Mac OS
Description
Optical cable USB 1600 dpi scroll wheel right handed black ergo mouse. Urban factory is a sleek line of products ranging from luggage, tablet cases to micro-computer accessories. It is closely following the evolution of consumer technology and constantly offers new products that improve, simplify or make more comfortable their daily use. Specifications Movement Detection: Optical Movement Resolution: 1600 dpi Pointing Device Connectivity Technology: Cable Pointing Device Host Interface: USB Scroller Type: Scroll Wheel Weight: 0.6 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.