Fellowes
Mouse Pad, Blue
- Zoro #: G4790375
- Mfr #: 58021
Hover or click to zoom Tap to zoom
Key Features
- Color: Blue
- Pad Type: Mouse Pad
- Width: 9"
- Height: 0.13"
- Features: Durable, Non-skid Base
- Product Type: Mouse Pad
- Depth: 8"
- Cover Material: Polyester
$6.79
Subtotal: $6.79
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- FELLOWES Wrist Rest, Sandy Beach 9179401
- FELLOWES Rest, Wrist/Mousepad, Memory Foam, Black 9181201
- FELLOWES Pad, Mouse, Recyld, Caribbea 5916301
- FELLOWES Mouse, Pad, Wrist Rest, Latte 9549701
- FELLOWES Mouse Pad w/Wrist Support, Black, Standard 9182301
- FELLOWES Mouse Pad, Wrist Rest, Foam, Graphite, 7x9 FEL9252201
- FELLOWES Photo Gel Mouse Pad Wrist Rest with Microbanreg Black Chevron, Black FEL9549901
- FELLOWES I-Spire Keyboard Wrist Rocker Wrist Rest, 17.87" x 2.5", Black 9473001
- FELLOWES Photo Gel Keyboard Wrist Rest with Microbanreg Black Chevron, Black FEL9550001
- CAROLINES TREASURES Red Corgi Summer Beach Mouse Pad- Hot Pad or Trivet BB2122MP
- CAROLINES TREASURES Rock My Boat Sailboats Mouse Pad- Hot Pad and Trivet JMK1073MP
- Fellowes Mouse Pads & Wrist Rests