Shop All Mouse Pads & Wrist Rests
Fellowes
Mouse Pad with Microban, Black
Mfr # 5933901
Zoro # G4790357
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pad Type Mouse Pad
- Color Black
- Height 8"
- Width 9"
- Features Recyclable, Antimicrobial, Durable, Non-skid Base, Microban Protection
Product Information
- Brand Fellowes
- MFR # 5933901
- Zoro # G4790357
- UPC # 043859474363
- Country of Origin Taiwan, Province of China
- Category Mouse Pads & Wrist Rests
Dimensions
Height | 8" |
Width | 9" |
Depth | 0.13" |
Details
Description
Mouse Pad with Microban,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA 1Port Modbus Rtu To Ethernet/Ip Gateway, 0 To 60°C Operating (MGate 5105-MB-EIP)
- EMPIRE 7.5V Kenwood KNB-32 Nickel Metal Hydride Batteries 2700 mAh - 20.25 watt (BNH-KNB32)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Golf Cart RV Boat Camper Solar (ML200-62)
- MSI VIDEO Wr01 Gaming Wrist Rest (VigorWR01)
- FELLOWES Mousepad w/Microban Wrist Support, Black (9181201)
- FELLOWES Mouse Pad, Wrist Rest, Foam, Black, 7x9 (FEL9252001)
- FELLOWES Mouse Pad, w/wrist Rest, Nonskid, 7x9, Black (9176501)
- FELLOWES Wrist Rest w/Microban, Graphite (9175301)
- FELLOWES Mousepad w/Wrist Support, Black (9176501)
- FELLOWES Mousepad w/Wrist Support, Black (9252001)
- KENSINGTON Duo Gel Mouse Pad Wrist Rest, Blue (K62401AM)
- Fellowes Mouse Pads & Wrist Rests