Fellowes
Mouse Pad with Microban, Grey
- Zoro #: G4790348
- Mfr #: 5934001
Hover or click to zoom Tap to zoom
Key Features
- Pad Type: Mouse Pad
- Color: Graphite
- Width: 9"
- Features: Durable, Microban Protection, Recyclable, Antimicrobial, PVC Free, Non-skid Base
- Height: 8"
- Depth: 0.13"
- Product Type: Mouse Pad
- Cover Material: Polyester
$9.16
19% off
$7.39
Subtotal: $7.39
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- FELLOWES Mouse Pad, Nonskid Base, 7.5x9", Leaves FEL5903801
- FELLOWES Wrist Rest, Sandy Beach 9179401
- FELLOWES Memory Foam Wrist Rest Black, Black FEL9178201
- FELLOWES Gel Wrist Rest, 18-9/16x2-5/16, Flowers FEL9179101
- FELLOWES Wrist Rest, Black 9178201
- FELLOWES Mousepad w/Wrist Support, Blue 91141
- FELLOWES Gel Wrist Rest and Mouse Pad GraphitePlatinum, Gray FEL91741
- FELLOWES Pad, Mouse, Recycled, Mountain, 9 x 8 x 1/16 5916201
- FELLOWES Microbanreg Mouse Pad Black, Black FEL5933901
- SKILLEDPOWER Checkerboard Pink Chocolate Brown Shih Tzu Mouse Pad; Hot Pad Or Trivet; 7.75 x 9.25 In. SK250221
- SKILLEDPOWER USA American Flag with Yorkie & Yorkshire Terrier Mouse Pad; Hot Pad or Trivet SK55460
- Fellowes Mouse Pads & Wrist Rests