Shop FELLOWES

Office Suites Standard Monitor Riser Plus, Black/Silver

  • Mfr # 8036601

  • Zoro # G605130666


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Color
Silver, Black
Height
4.2"
Weight Capacity
80 lb
Depth
14.1"
Features
Comfortable, Tilt, Non-skid Feet, Document Holder, Adjustable Feet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8036601
Zoro #
G605130666
UPC #
43859504596
Country of Origin
China

Dimensions

Height
4.2"
Depth
14.1"
Maximum Adjustable Stand Height
6.50"
Height Adjustable
Yes
Minimum Adjustable Stand Height
4"

Details

Color
Silver, Black
Weight Capacity
80 lb
Item
Monitor Riser
Features
Comfortable, Tilt, Non-skid Feet, Document Holder, Adjustable Feet
Total Number of Drawers
1

Description

Fellowes 8036601 office suites standard monitor riser plus, black/silver features: height adjusts up to 2-1/2" (total range between 4" and 6-1/2") platform features 3-way height and tilt adjustment for laptops includes in-line document holder and storage drawer stow laptop underneath monitor riser for space-saving storage supports monitors up to 80 lbs. Or laptops up to 10 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.