This item is Discontinued.

Fellowes Outlet Strip, Surge, 6 ft., Platinum 99012

Outlet Strip, Surge, 6 ft., Platinum (Discontinued)

  • Mfr # 99012
  • Zoro # G6179105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99012
Zoro #
G6179105
UPC #
077511990120
Country of Origin
China

Dimensions

Cord Length
6 ft.

Details

Item
Outlet Strip
Type
Surge
Color
Platinum
Standards
UL and cUL Listed
Mounting Style
Wall
Max. Amps
15A
Number of Outlets
6

Description

Surge Protector,6 Outlets,6ft,Platinum, Length

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.