
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FEL331501
Zoro #
G6180365
UPC #
043859543403
Country of Origin
China
Dimensions
Shred Size
5/32" x 1 1/2"
Height
28.94"
Width
11.25"
Depth
21.06"
Details
Item
Paper Shredder,Heavy-Duty Cross-Cut,Blk
Standards
cUL Approved; UL Listed
Cut Style
Cross-Cut
Color
Black/Dark Silver
Weight
69 lbs
Includes
Manual; Sample Oil; (5) Bags; Casters
Capacity
14 gal
Features
100% Jam Proof
Shredder Type
20 Manual Cross-Cut
Single Sheet Speed (Ft/Min)
16 ft/min
Motor HP
1 hp
Run Time
Continuous
Recommended Shredder Users
1 to 3
Daily Usage Level
Continuous
Sheet Capacity
20 Manual
Throughput (Sheets X Speed)
320
Specialty Shredding
CDs/DVDs; Credit Cards; Junk Mail; Paper Clips; Staples
Description
Paper Shredder,Heavy-Duty Cross-Cut,Blk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.