Zoro Homepage

Plastic Comb Bindings for 11 x 8.5 Documents, 19 Rings, 0.31" (40-Sheet) Capacity, White, PK100

  • Mfr # 52508

  • Zoro # G203467218


product price: $13.69
/pk 100, $0.14/ea

Key Features

Size
11 x 8.5 in
Color
White
Sheet Capacity
40
Material
Plastic
For Use With
Standard 19-ring comb-binding system
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52508
Zoro #
G203467218
UPC #
-
Country of Origin
China

Dimensions

Size
11 x 8.5 in
Outside Diameter
5/16"
Document Size Range
Letter

Details

Item
Binding Spines
Color
White
Sheet Capacity
40
Material
Plastic
For Use With
Standard 19-ring comb-binding system
Weight
1 lbs
Capacity
40
Number of Rings
19
Spine Capacity
0.31 in

Description

Use these versatile Fellowes binding combs to get a professional edge! With these plastic comb binding combs, you can create easy-to-handle documents with a high-quality, custom look. Use at home, or in the home office, school, churches or anywhere else you can think, to organize all of your important documents. For use with Fellowes® or any other standard 19-ring comb-binding system.


  • Get a professional edge!
  • Give your reports and documents a high-quality, custom look.
  • For use with any standard 19-ring comb-binding system.
  • Use in the office, home office, school, or anywhere else.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.