Wire Bindings for 11 x 8.5 Documents, 32 Rings, 0.31" (50-Sheet) Capacity, Black, 25PK
- Mfr # FEL5255201
- Zoro # G222770580
product price:Â
$
24.19
/pk of 25, $0.97/ea
Key Features
Sheet Capacity
50
Color
Black
Media Size Capacity
0.31 in
Shape
Round
Thickness
0.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FEL5255201
- Zoro #
- G222770580
- UPC #
- 043859560424
- Country of Origin
- China
Dimensions
- Media Size Capacity
- 0.31 in
- Thickness
- 0.4 in
- Size
- 10.5 in x 0.5 in
Details
- Sheet Capacity
- 50
- Color
- Black
- Shape
- Round
- Item
- Binding Comb
Description
Create a professional look for bound reports and presentations. Made with durable, double-loop wire binding combs for exceptional durability and long-lasting good looks. Secure closure permanently binds documents. Use with Fellowes or any wire-binding system with a 3:1 punching pitch and 32-hole pattern. These wire bindings give a professional premium look and feel to any important document. Use these binding covers in the office, home office, school, or anywhere you need to keep documents organized. Create a professional look for bound reports and presentations. Durable, double-loop wire binding combs provide exceptional durability. Use with any wire-binding system with a 3:1 punching pitch and 32-hole pattern. Secure closure permanently binds documents. Works great for the office and home office.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.